This product requires certification to purchase.

6 in. Schedule 5 Stainless Steel 90 Degree Elbow

6 in. Schedule 5 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DSBQ9U
  • Item #165071
  • Manufacturer Part #DSBQ9U
5 out of 5 Customer Rating

6 in. Schedule 5 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DSBQ9U
  • Item #165071
  • Manufacturer Part #DSBQ9U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90°
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
Material:
Stainless Steel
Origin:
Domestic
Schedule Class:
5