6 in. Schedule 80 Global Double Random Length Black Carbon Steel Seamless Pipe
6 in. Schedule 80 Global Double Random Length Black Carbon Steel Seamless Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-333 Grade 6
- Coating:
- Black
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 6
- Schedule Class:
- 80