This product requires certification to purchase.

6 in. Slip 150# 304L Stainless Steel Slip On Flange

6 in. Slip 150# 304L Stainless Steel Slip On Flange

  • Fast #
  • Part #IS4LSOPFIPSUD
  • Item #3932549
  • Manufacturer Part #IS4LSOPFIPSUD
5 out of 5 Customer Rating

6 in. Slip 150# 304L Stainless Steel Slip On Flange

  • Fast #
  • Part #IS4LSOPFIPSUD
  • Item #3932549
  • Manufacturer Part #IS4LSOPFIPSUD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Flange Type:
Slip On
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
150#