This product requires certification to purchase.

6 in. Slip 304L Stainless Steel Plate Slip On Flange

6 in. Slip 304L Stainless Steel Plate Slip On Flange

  • Fast #
  • Part #DS4LSOPFIPSUD
  • Item #1338335
  • Manufacturer Part #I3104060
5 out of 5 Customer Rating

6 in. Slip 304L Stainless Steel Plate Slip On Flange

  • Fast #
  • Part #DS4LSOPFIPSUD
  • Item #1338335
  • Manufacturer Part #I3104060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Flange Type:
Plate, Slip On
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Tap Size:
1/2 in