This product requires certification to purchase.

6 in. Socket Schedule 80 CPVC 45 Degree Elbow

6 in. Socket Schedule 80 CPVC 45 Degree Elbow

  • Fast #
  • Part #CP80S4U
  • Item #88515
  • Manufacturer Part #059173
3.8 out of 5 Customer Rating

6 in. Socket Schedule 80 CPVC 45 Degree Elbow

  • Fast #
  • Part #CP80S4U
  • Item #88515
  • Manufacturer Part #059173
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec 45° Elbow Soc x Soc
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Slip on
  • Schedule: 80
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Fitting Type
Elbow
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
Application
Chemical, Pharmaceutical, Semiconductor, Waterworks
ASTM
ASTM F-441
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
622454591738