This product requires certification to purchase.

6 in. Socket Schedule 80 CPVC Cap

6 in. Socket Schedule 80 CPVC Cap

  • Fast #
  • Part #S847060C
  • Item #4486309
  • Manufacturer Part #847-060C
4.1 out of 5 Customer Rating

6 in. Socket Schedule 80 CPVC Cap

  • Fast #
  • Part #S847060C
  • Item #4486309
  • Manufacturer Part #847-060C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Cap
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM F-439
FM Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
054211180143