This product requires certification to purchase.

6 in. Socket Schedule 80 CPVC Coupling

6 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #CP80SCU
  • Item #88403
  • Manufacturer Part #9829-060
5 out of 5 Customer Rating

6 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #CP80SCU
  • Item #88403
  • Manufacturer Part #9829-060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec Coupling Soc x Soc
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Slip on
  • Schedule: 80
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Pressure - Maximum
2000 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Coupling
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Hot and Cold Water Systems
ASME
ASME B1.20.1
ASTM
ASTM F-439
CSA Certified
CSA B137.6
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454591417