This product requires certification to purchase.

6 in. Socket Schedule 80 CPVC Coupling

6 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #S829060C
  • Item #6132428
  • Manufacturer Part #829-060C
5 out of 5 Customer Rating

6 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #S829060C
  • Item #6132428
  • Manufacturer Part #829-060C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM C-177, ASTM D-1784, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-439
Application:
Potable Water
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
ISO:
ISO 9001
Length:
6-3/38 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80
UL Listed:
UL 94-V-0/UL 94-5V-A/UL 94-5V-B
UPC:
054211181003
Weight:
3.93 lb