This product requires certification to purchase.

6 in. Spigot Cast Iron Double Wye

6 in. Spigot Cast Iron Double Wye

  • Fast #
  • Part #NHDYU
  • Item #51621
  • Manufacturer Part #NH 00021 2200
3.6 out of 5 Customer Rating

6 in. Spigot Cast Iron Double Wye

  • Fast #
  • Part #NHDYU
  • Item #51621
  • Manufacturer Part #NH 00021 2200
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connection 4:
No Hub
End Connections:
No Hub x No Hub x No Hub x No Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Size 4:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Double
Material:
Cast Iron
Material Type:
NH 21
NSF Certified:
Yes
Origin:
Domestic
UPC:
611942002375