6 in. Spin Fitting Galvanized Steel with Damper
6 in. Spin Fitting Galvanized Steel with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Length:
- 5-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 848605050286
- Vent Duct Shape:
- Round
- With Damper:
- Yes