This product requires certification to purchase.

6 in. Stainless Steel Mechanical Joint Accessory Pack

6 in. Stainless Steel Mechanical Joint Accessory Pack

  • Fast #
  • Part #SS304FAPU
  • Item #1664128
  • Manufacturer Part #SS304FAPU
4.5 out of 5 Customer Rating

6 in. Stainless Steel Mechanical Joint Accessory Pack

  • Fast #
  • Part #SS304FAPU
  • Item #1664128
  • Manufacturer Part #SS304FAPU
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-594, ASTM B-633, ASTM D-1330
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fits Pipe Size:
6 in
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Material:
Stainless Steel, Rubber
Material Type:
304
Size:
1/8 in