6 in. Stainless Steel Nut, Bolt and Washer Set
6 in. Stainless Steel Nut, Bolt and Washer Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-194 Grade B8M
- Clean Bagged:
- No
- Grade:
- B8M
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Bolt and Nut Set, Washer Set