This product requires certification to purchase.

6 in. Threaded 150# Galvanized Malleable Iron Coupling

6 in. Threaded 150# Galvanized Malleable Iron Coupling

  • Fast #
  • Part #IGCU
  • Item #312771
  • Manufacturer Part #MN-ZMGCP13
4 out of 5 Customer Rating
Brand image

6 in. Threaded 150# Galvanized Malleable Iron Coupling

  • Fast #
  • Part #IGCU
  • Item #312771
  • Manufacturer Part #MN-ZMGCP13
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Length:
4-7/50 in
Material:
Malleable Iron
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-20 to 550 Deg F
UL Listed:
Yes