This product requires certification to purchase.

6 in. Weld 150# Standard 304L Stainless Steel Raised Face Weld Neck Flange

You last purchased this on
 

6 in. Weld 150# Standard 304L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS4LRFWNFUE
  • Item #4286415
3.7 out of 5 Customer Rating
You last purchased this on
 

6 in. Weld 150# Standard 304L Stainless Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #IS4LRFWNFUE
  • Item #4286415
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Flange Type:
Raised Face, Weld Neck
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
150#
Schedule Class:
Standard