This product requires certification to purchase.

6 in. Weld Schedule 10 Domestic 304L Stainless Steel Cap

6 in. Weld Schedule 10 Domestic 304L Stainless Steel Cap

  • Fast #
  • Part #DS14LWCAPU
  • Item #80002
  • Manufacturer Part #DS14LWCAPU
4.1 out of 5 Customer Rating

6 in. Weld Schedule 10 Domestic 304L Stainless Steel Cap

  • Fast #
  • Part #DS14LWCAPU
  • Item #80002
  • Manufacturer Part #DS14LWCAPU
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Warranty & Product Information
Application
Residential
ASTM
ASTM A-403 Grade WPS
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No