6 in. Weldneck Schedule 10 316L Stainless Steel Sprinkler Flange
6 in. Weldneck Schedule 10 316L Stainless Steel Sprinkler Flange
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Flange Type:
- Raised Face, Weldneck
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 10