This product requires certification to purchase.

6 in. x 1 ft. Flanged Domestic Epoxy Ductile Iron Nipple

6 in. x 1 ft. Flanged Domestic Epoxy Ductile Iron Nipple

  • Fast #
  • Part #DFFPELUG
  • Item #7226813
  • Manufacturer Part #DFFPELUG
5 out of 5 Customer Rating
Brand image

6 in. x 1 ft. Flanged Domestic Epoxy Ductile Iron Nipple

  • Fast #
  • Part #DFFPELUG
  • Item #7226813
  • Manufacturer Part #DFFPELUG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
1 ft
Characteristics & Features
Fitting Type
Straight, Nipple
Material
Ductile Iron
Pipe Lining
Epoxy
Warranty & Product Information
FM Approved
No
NSF Certified
No
Origin
Domestic
UL Listed
No