This product requires certification to purchase.

6 in. x 10 ft. Bell End x Plain End Plastic Drainage Pipe

6 in. x 10 ft. Bell End x Plain End Plastic Drainage Pipe

  • Fast #
  • Part #SDR35SWPU10
  • Item #75280
  • Manufacturer Part #SDR35SWPU10
4.3 out of 5 Customer Rating

6 in. x 10 ft. Bell End x Plain End Plastic Drainage Pipe

  • Fast #
  • Part #SDR35SWPU10
  • Item #75280
  • Manufacturer Part #SDR35SWPU10
4.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 350 Lift: 1050
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Requires Certification
Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Plain End
End Connections
Bell End x Plain End
Length
10 ft
Pressure Class
46#
Pressure - Maximum
46 psi
Characteristics & Features
Color Finish Name
Green
Material
Plastic
Material Type
PVC
PipeTubing Size
6 in
Schedule Class
SDR 35
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Sewage
ASTM
ASTM D-1784, ASTM D-3212, ASTM D-3034, ASTM F-477
Origin
Domestic