6 in. x 10 ft. Plastic Pipe
6 in. x 10 ft. Plastic Pipe
Package Quantity Info:
Foot: 1 Stick: 10All Sizes
Product Details
Product Details
- Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure use
- For use where systems will not exceed 160° F
- Pipe is available in select lengths
- Part of the TrueFit® system and Made in the USA
Specifications
- ASTM:
- ASTM D-3965, ASTM F-628
- Application:
- Drain, Waste, Vent
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942031405
- Wall Thickness:
- 0.28 in