6 in. x 10 ft. SDR 35 Bell End Sewer PVC Drainage Pipe
6 in. x 10 ft. SDR 35 Bell End Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 10All Sizes
Product Details
Product Details
- It ban be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
- Easy to load, transport and handle, installers prefer it because it goes into the ground quickly, saving installation costs
- It maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
- It keeps its smooth interior over long years of service with virtually no loss in carrying capacity
- A cured joint of JM eagle solvent weld schedule series pipe offers a zero leak joint that is structurally sound
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2729
- Application:
- Sewage, Landscaping
- Color Finish Name:
- White
- Diameter - Inside 1:
- 6-63/1000
- Diameter - Outside:
- 6-11/40 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End x Bell End
- Length:
- 10
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 6
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.1 in