This product requires certification to purchase.

6 in. x 10 ft. SDR 35 PVC Pipe

6 in. x 10 ft. SDR 35 PVC Pipe

  • Fast #
  • Part #SDR35PU10
  • Item #3859897
  • Manufacturer Part #SDR35PU10
4.6 out of 5 Customer Rating

6 in. x 10 ft. SDR 35 PVC Pipe

  • Fast #
  • Part #SDR35PU10
  • Item #3859897
  • Manufacturer Part #SDR35PU10
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Sewer
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
6 in
Schedule Class:
SDR 35
UL Listed:
No