6 in. x 14 ft. SDR 35 Grip Joint Sewer PVC Drainage Pipe
6 in. x 14 ft. SDR 35 Grip Joint Sewer PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 6-11/40 in
- End Connection 1:
- Grip Joint
- End Connection 2:
- Grip Joint
- End Connections:
- Grip Joint x Grip Joint
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 46 psi
- Pressure Class:
- 46#
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.18 in