This product requires certification to purchase.

6 in. x 14 ft. SDR 35 Sewer PVC Drainage Pipe

6 in. x 14 ft. SDR 35 Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR35PPU75814
  • Item #4487261
  • Manufacturer Part #SDR35PPU75814
5 out of 5 Customer Rating

6 in. x 14 ft. SDR 35 Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR35PPU75814
  • Item #4487261
  • Manufacturer Part #SDR35PPU75814
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-758
Application:
Sewage
CSA Certified:
CSA B182.2
Diameter - Outside:
6-11/40 in
End Connection 1:
Gasket
End Connection 2:
Spigot
End Connections:
Gasket x Spigot
Fire Suppression System Rated:
No
Length:
14 ft
Material:
Plastic
Material Type:
PVC
Pipe Wall Type:
Perforated
PipeTubing Size:
6 in
Pressure Class:
46#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 35
Wall Thickness:
0.18 in