6 in. x 16 ft. Flanged Domestic Epoxy Ductile Iron Pipe
6 in. x 16 ft. Flanged Domestic Epoxy Ductile Iron Pipe
All Sizes
Product Details
Product Details
Specifications
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 16
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Epoxy
- PipeTubing Size:
- 6
- UL Listed:
- No