This product requires certification to purchase.

6 in. x 2 in. Extra Heavy Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

6 in. x 2 in. Extra Heavy Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

  • Fast #
  • Part #GWXCRUK-A
  • Item #9419141
  • Manufacturer Part #6X2XC
5 out of 5 Customer Rating

6 in. x 2 in. Extra Heavy Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

  • Fast #
  • Part #GWXCRUK-A
  • Item #9419141
  • Manufacturer Part #6X2XC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
6 in
Fitting Size 2
2 in
Fitting Sizes
6 in x 2 in
Characteristics & Features
Fitting Type
Concentric Reducer
Material
Carbon Steel
Schedule Class
Extra Heavy
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.9
ASTM
ASTM A234 WPB
Origin
Global