This product requires certification to purchase.

6 in. x 20 ft. Bell End 160# SDR 26 PVC Well Casing Pipe

6 in. x 20 ft. Bell End 160# SDR 26 PVC Well Casing Pipe

  • Fast #
  • Part #SDR26WCU
  • Item #1255920
  • Manufacturer Part #47120
3.1 out of 5 Customer Rating

6 in. x 20 ft. Bell End 160# SDR 26 PVC Well Casing Pipe

  • Fast #
  • Part #SDR26WCU
  • Item #1255920
  • Manufacturer Part #47120
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Stick: 1 Bundle: 1 Lift: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 160 psi pressure rated
  • Requires Certification

Specifications

ASTM:
ASTM D-2241, ASTM F-480
Application:
Residential
Diameter - Outside:
6-5/8 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
PipeTubing Size:
6 in
Pressure Class:
160#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 26
UL Listed:
No
UPC:
098248471201
Wall Thickness:
0.255 in