This product requires certification to purchase.

6 in. x 20 ft. Plain End Schedule 80 Domestic PVC Pipe in Grey

6 in. x 20 ft. Plain End Schedule 80 Domestic PVC Pipe in Grey

  • Fast #
  • Part #P80PU
  • Item #3416
  • Manufacturer Part #PVC 10060 0600
5 out of 5 Customer Rating

6 in. x 20 ft. Plain End Schedule 80 Domestic PVC Pipe in Grey

  • Fast #
  • Part #P80PU
  • Item #3416
  • Manufacturer Part #PVC 10060 0600
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Lift: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

Product Description
  • Dark grey pipe and fittings with Black ink print
  • Intended for pressure use
  • For use where systems will not exceed 140° F
  • Available in 10ft. and 20ft. lengths
  • ASTM Specifications: ASTM D-1784, ASTM D-1785
  • NSF certified
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
6-5/8 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Wall Thickness
0.43 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Material Type
PVC
PipeTubing Size
6 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Warranty & Product Information
Application
Fire Protection, Pressure
ASTM
ASTM D-1784, ASTM D-1785
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
611942039814