6 in. x 20 ft. SDR 17 Plastic Pressure Pipe
6 in. x 20 ft. SDR 17 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-714, ASTM D-3035, ASTM D-3350
- AWWA:
- AWWA C-906
- Application:
- Non-potable Water
- Color Finish Name:
- Black
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 6
- Pressure Class:
- 125 psi
- Schedule Class:
- SDR 17
- UL Listed:
- No
- Wall Thickness:
- 0.39 in