This product requires certification to purchase.

6 in. x 20 ft. SDR 17 Plastic Pressure Pipe

6 in. x 20 ft. SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #PEI17GYU20
  • Item #1773822
  • Manufacturer Part #1081232
3.7 out of 5 Customer Rating

6 in. x 20 ft. SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #PEI17GYU20
  • Item #1773822
  • Manufacturer Part #1081232
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-3035, ASTM F-714
AWWA:
AWWA C-901, AWWA C-906
Application:
Water Systems
Color Finish Name:
Grey
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
ISO:
ISO 9001
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
6 in
Schedule Class:
SDR 17
UL Listed:
No