6 in. x 20 ft. SDR 21 Plastic Pressure Pipe
6 in. x 20 ft. SDR 21 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 20All Sizes
Product Details
Product Details
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
Specifications
- ASTM:
- ASTM D-2241
- Application:
- Water Systems
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- CL200
- Schedule Class:
- SDR 21
- Wall Thickness:
- 0.316 in