6 in. x 3 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB
6 in. x 3 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A234 WPB
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 6 in x 3 in
- Fitting Type:
- Concentric Reducer
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Standard