6 in. x 4 in. 26 ga Pancake Reducer
6 in. x 4 in. 26 ga Pancake Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 4 in
- Duct Size:
- 6 in x 4 in
- Gauge (metal):
- 26 ga
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 612230149260
- Vent Duct Shape:
- Round
- With Crimp:
- Yes