6 in. x 4 in. 28 ga Galvanized No-Crimp Duct Reducer
6 in. x 4 in. 28 ga Galvanized No-Crimp Duct Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Diameter:
- 6 in
- Duct Size:
- 6 in x 4 in
- Gauge (metal):
- 28 ga
- Height:
- 6 in