This product requires certification to purchase.

6 in. x 4 in. x 4 in. 26 ga. Reverse Flow Tee Wye

6 in. x 4 in. x 4 in. 26 ga. Reverse Flow Tee Wye

  • Fast #
  • Part #SHMRFTY26UPP
  • Item #3821862
  • Manufacturer Part #1306.060404.26
3.7 out of 5 Customer Rating

6 in. x 4 in. x 4 in. 26 ga. Reverse Flow Tee Wye

  • Fast #
  • Part #SHMRFTY26UPP
  • Item #3821862
  • Manufacturer Part #1306.060404.26
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
6
Diameter - Inside 2:
4
Diameter - Inside 3:
4
Gauge (metal):
26
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
612230139124
Vent Duct Shape:
Round