6 in. x 40 ft. HDPE Drainage Pipe
6 in. x 40 ft. HDPE Drainage Pipe
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-714, ASTM D-3035, ASTM D-3350
- AWWA:
- AWWA C-906
- Application:
- Potable Water, Reclaimed Water, Water Systems, Sewage, Drainage, Irrigation, Mining
- Color Finish Name:
- Black, Blue
- Diameter - Inside 1:
- 6-39/1000 in
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- Fire Suppression System Rated:
- No
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 6 in
- Pressure Class:
- 125#
- Schedule Class:
- SDR 17
- Wall Thickness:
- 0.406 in