6 in. x 40 ft. IPS DR 11.5 MDPE Pressure Pipe in Yellow
6 in. x 40 ft. IPS DR 11.5 MDPE Pressure Pipe in Yellow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1238, ASTM D-1505, ASTM D-2513, ASTM D-2837, ASTM D-3350, ASTM F-1473
- Application:
- Gas
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 13477, ISO 9080
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- PipeTubing Size:
- 6 in
- Schedule Class:
- DR 11.5
- UL Listed:
- No