This product requires certification to purchase.

6 in. x 40 ft. IPS Schedule SDR 17 Plastic Pressure Pipe

6 in. x 40 ft. IPS Schedule SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #PEI17AU40
  • Item #1756200
  • Manufacturer Part #1001891
3.8 out of 5 Customer Rating

6 in. x 40 ft. IPS Schedule SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #PEI17AU40
  • Item #1756200
  • Manufacturer Part #1001891
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
Color Finish Name:
Black
Diameter - Outside:
6-5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
40
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
6
Pressure Class:
125 psi
Schedule Class:
SDR 17
UL Listed:
No
Wall Thickness:
0.39 in