This product requires certification to purchase.

6 in. x 6 ft. Flanged x Plain End Ductile Iron Lined Pipe

6 in. x 6 ft. Flanged x Plain End Ductile Iron Lined Pipe

  • Fast #
  • Part #FPPP4UU
  • Item #4113347
  • Manufacturer Part #66FPP4
5 out of 5 Customer Rating
Brand image

6 in. x 6 ft. Flanged x Plain End Ductile Iron Lined Pipe

  • Fast #
  • Part #FPPP4UU
  • Item #4113347
  • Manufacturer Part #66FPP4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
  • Perfect for industrial/plant application
  • Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside
  • Requires Certification

Specifications

ANSI:
ANSI A12.51, ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI B16.1
AWWA:
AWWA C-104, AWWA C-110, AWWA C-151
Application:
Potable Water, Filtration, Sewage, Wastewater, Pumping, Industrial Plants
Coating:
Bituminous Tar
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Fabricated Pipe
End Connection 1:
Flanged
End Connection 2:
Plain End
End Connections:
Flanged x Plain End
Length:
6
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Protecto 401
PipeTubing Size:
6
Pressure - Maximum:
250 psi
Pressure Class:
125#
Wall Thickness:
0.34 in