6 in. x 6 ft. SDR 35 Gasket Sewer PVC Drainage Pipe
6 in. x 6 ft. SDR 35 Gasket Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 1Product Details
Product Details
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewage
- Diameter - Outside:
- 6-11/40 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Length:
- 6
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 6
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.18 in