This product requires certification to purchase.

6 in. XXH WPB 45 Elbow Buttweld Carbon Steel

6 in. XXH WPB 45 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #DWXX4U
  • Item #4769846
  • Manufacturer Part #02A060000
5 out of 5 Customer Rating

6 in. XXH WPB 45 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #DWXX4U
  • Item #4769846
  • Manufacturer Part #02A060000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Elbow Degree:
45
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Material:
Carbon Steel
Origin:
Domestic
Type:
DWXX4U