6 in. Zinc Hanger Bolt
6 in. Zinc Hanger Bolt
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 6 in
- Material:
- Zinc
- Screw Head:
- Hex Head
- Width:
- 3/8 in