1-1/20 in. 16W LED Recessed Housing & Trim in Matte White (Pack of 6)
HLC6 Series 1-1/20 in. 16W LED Recessed Housing & Trim in Matte White (Pack of 6)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The HLC6 (6in) is designed for installation in most 3-1/2in and 4in square, octagon, or round junction boxes
- Below the ceiling installation, no clips or plates needed
- The Halo HLC6 is a low profile, surface mount luminaire that offers easy below the ceiling installation to save time and money
- Meets NFPA requirements for use in closets
- 120V, phase dimming down to 10%, Lumens: up to 1,000
- Damp location listed for indoor ceiling or wall mounting
- L70 at 50,000 hours (70% lumen maintenance at 50,000 hours)
- 3 color temperatures: 3000K, 4000K or 5000K CCT, CRI: 90
- 5-year warranty
- CA title-24 high efficacy compliant, Energy Star™ certified
Specifications
- AMP:
- 0.131
- Application:
- Commercial, Residential
- Beam Spread:
- 114.4°
- Collection:
- HLC6 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 6 in
- Diameter - Outside:
- 7-71/100 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/20 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Lumens:
- 900
- Lumens per Watt:
- 58.8
- Material:
- Aluminium
- Number of Lights:
- 1
- Package Quantity:
- Pack of 6
- Product Type:
- Downlight
- Size:
- 6 in
- Temperature Range:
- -30 to 40 Deg C
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 65 W
- Watts:
- 16 W
- Weight:
- 0.65 lb