This product requires certification to purchase.

6 in. Storm Collar

6 in. Storm Collar

  • Fast #
  • Part #SHMSTORMCU
  • Item #5053349
  • Manufacturer Part #RX0906
5 out of 5 Customer Rating

6 in. Storm Collar

  • Fast #
  • Part #SHMSTORMCU
  • Item #5053349
  • Manufacturer Part #RX0906
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Gulfport, MS
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized trim collar
  • Includes hardware
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Width:
3-1/2 in