This product requires certification to purchase.

6 TRASH PUMP ISUZU DSL TRAILER MNT

6 TRASH PUMP ISUZU DSL TRAILER MNT

  • Fast #
  • Part #T6HTDIST4LE2T
  • Item #7052648
  • Manufacturer Part #6HT-DIST-4LE2T
5 out of 5 Customer Rating

6 TRASH PUMP ISUZU DSL TRAILER MNT

  • Fast #
  • Part #T6HTDIST4LE2T
  • Item #7052648
  • Manufacturer Part #6HT-DIST-4LE2T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed for sewage by-pass, flood control and general de-watering
  • Available with a wet priming or compressor priming system
  • A wet priming system is the most standard priming system for pumps in the market today
  • The compressor priming system uses an air compressor and blows air across a venturi to create a vacuum thus causing the liquid to go up the hose and into the pump
  • The compressor prime is ideal for unattended operations
  • The compressor priming system will run dry and re-prime when liquid is present again
  • All units feature an easy access clean out for clearing clogs should one occur
  • Pumps are trailer mounted standard, skid mount and sound attenuated enclosures are available as options
  • Standard trailers include dot light package, 3" Pintle hitch, diamond plate fenders, front adjustable jack, safety chains and two rear jacks
  • Wet Prime
  • Requires Certification

Documents


Specifications

Capacity:
62 gal
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
6
Fitting Sizes:
6 in
Flow Rate:
1500 gpm
Impeller:
Ductile Iron
Material:
Cast Iron, Steel
Maximum Feet of Head:
90
Maximum Temperature:
180
Power Source:
Engine Driven
Pump Application:
Self-priming
Pump Body Material:
Cast Iron
Pump Mounting:
Trailer Mounted
Type:
T6HTDIST4LE2T