6 x 0.109 in. A270 316L Polished Stainless Steel Tubing
6 x 0.109 in. A270 316L Polished Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Color Finish Name:
- Polished
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- UL Listed:
- No
- Wall Thickness:
- 0.109 in