6 x 1/16 in. EPDM Full Face Gasket
6 x 1/16 in. EPDM Full Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EPDM rubber offers excellent resistance to heat, cold, ozone and UV light in outdoor applications
- Excellent chemical resistance and high 800 psi tensile strength
- Excellent electrical properties
- Not oil resistant
- Bolt pattern: 150#
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 6 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Temperature Range:
- -20 to 220 Deg F
- Thickness:
- 0.0625 in
- UL Listed:
- No