This product requires certification to purchase.

6 x 1 in. DIPS x CC IPS Electrofusion SDR 11 HDPE Transitional Branch Saddle with 4.7R Pin

6 x 1 in. DIPS x CC IPS Electrofusion SDR 11 HDPE Transitional Branch Saddle with 4.7R Pin

  • Fast #
  • Part #PED11E47RCCBRSDLUG
  • Item #4456881
  • Manufacturer Part #10004737
3.3 out of 5 Customer Rating

6 x 1 in. DIPS x CC IPS Electrofusion SDR 11 HDPE Transitional Branch Saddle with 4.7R Pin

  • Fast #
  • Part #PED11E47RCCBRSDLUG
  • Item #4456881
  • Manufacturer Part #10004737
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
DIPS
End Connections:
DIPS x CC
Fits Pipe Size:
6 in
Fitting Type:
Branch Saddle
Material:
Plastic
Material Type:
HDPE
Schedule Class:
SDR 11
Tap Size:
1 in