6 x 10 in. Trunk Duct Increaser
6 x 10 in. Trunk Duct Increaser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rectangular duct adapter
- Slip and drive connection
- Galvanized steel
- Economic alternative to duct reducers
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter - Inside 1:
- 6 in
- Diameter - Inside 2:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 6 in