This product requires certification to purchase.

6 x 10 x 4 in. Straight Boot Galvanized Steel 30 ga

You last purchased this on
 

6 x 10 x 4 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBFU10P
  • Item #3715140
  • Manufacturer Part #RB206104F
3.8 out of 5 Customer Rating
You last purchased this on
 

6 x 10 x 4 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBFU10P
  • Item #3715140
  • Manufacturer Part #RB206104F
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Register straight boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Gauge (metal):
30 ga
Length:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in