6 x 10 x 6 in. Center Galvanized Steel End Boot
6 x 10 x 6 in. Center Galvanized Steel End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Register end boot
- Hemmed collar
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 6
- End Boot Position:
- Center
- Gauge (metal):
- 30
- Length:
- 10
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Register Boot Opening:
- 6 in x 10 in
- Width:
- 6